Overview
Mfr description
721072 6/32 X 1 1/2 FLAT PT SET SCREW
Specifications
- Diameter
- Length
- Head StyleFlat
- MaterialSteel
- Finish CoatingPlain
- Thread DirectionRight Hand
- Thread Size#6-32
- Thread Pitch TypeCoarse
- SpecificationsASME/ANSI B18.3-2002, ASTM F835
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data