Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shoulder Screw or Bolt, Thread Diameter: 1/4", Shoulder Diameter: 5/16", Shoulder Length: 1-1/4"
MI ITEM #01592356
MFR #295037

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
295037 5/16 X 1-1/4 SH.BOLT W/N PELLET

Specifications

  • Thread Diameter
    1/4 in
  • Shoulder Diameter
    5/16 in
  • Shoulder Length
    1-1/4 in
  • Head Style
    Round
  • Material
    Steel with Nylon Pellet
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Size
    1/4-20 in
  • Thread Pitch Type
    Coarse
  • Package Quantity
    25
  • Specifications
    ASME/ANSI B18.3-2002, ASTM F835, IFI 124

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text