Overview
Mfr description
305174 9/16-12 NE NYL.LOCK NUT ZINC
Specifications
- Lock Nut TypeNylon Insert
- Thread Size9/16-12 in
- Finish CoatingPlain
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
- GradeGrade 2
- Package Quantity100
- SpecificationsIFI 100/107
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data