Motion
305178
Nylon Insert Lock Nut - Nylon Insert Lock Nut, Carbon Steel Material, Thread Size: 0.2500-28 in
MI ITEM #01592576
MFR #305178
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Insert Lock Nut - Nylon Insert Lock Nut, Carbon Steel Material, Thread Size: 0.2500-28 in
MI ITEM #01592576
MFR #305178

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
305178 1/4-28 NE NYL.LOCK NUT ZINC

Specifications

  • Lock Nut Type
    Nylon Insert Lock Nut
  • Thread Size
    0.2500-28 in
  • Finish Coating
    Plain
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Fine
  • Grade
    Grade 2
  • Material
    Carbon Steel
  • Package Quantity
    100
  • Specifications
    IFI 100/107
  • Type
    Nylon Insert Locknut
  • Fastener Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text