Motion
305316
Nylon Insert - Nylon Insert, Thread Size: 7/8-14 in
MI ITEM #01592646
MFR #305316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Insert - Nylon Insert, Thread Size: 7/8-14 in
MI ITEM #01592646
MFR #305316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
305316 7/8-14 NTE NYL.LOCK NUT ZINC

Specifications

  • Lock Nut Type
    Nylon Insert
  • Thread Size
    7/8-14 in
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Fine
  • Grade
    Grade 2
  • Package Quantity
    25
  • Specifications
    IFI 100/107

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text