Motion
306052
Hex or Jam Nut - 5/16-18 in Thread Size, Grade 8, Steel Material, Zinc Plated Finish
MI ITEM #01592765
MFR #306052
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex or Jam Nut - 5/16-18 in Thread Size, Grade 8, Steel Material, Zinc Plated Finish
MI ITEM #01592765
MFR #306052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
306052 5/16-18 GR8 HEX NUTS ZC&YEL

Specifications

  • Thread Size
    5/16-18 in
  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Grade
    Grade 8
  • Height
    0.018000000000000002
  • Width
    0.024
  • Package Quantity
    100
  • Specifications
    ASME/ANSI B18.2.2-1987
  • Weight
    1.10 lbs, 0.011000000000000001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text