Motion
306054
Hex or Jam Nut - 3/8-16 in Thread Size, Grade 8, Steel Material, Zinc Plated Finish
MI ITEM #01592767
MFR #306054
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex or Jam Nut - 3/8-16 in Thread Size, Grade 8, Steel Material, Zinc Plated Finish
MI ITEM #01592767
MFR #306054

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    3/8-16 in

Details

  • Finish Coating
    Zinc Plated
  • Grade
    Grade 8
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    ASME/ANSI B18.2.2-1987
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Overview

Mfr description
306054 3/8-16 GR8 HEX NUT ZC&YEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought