Motion
306062
Hex or Jam Nut - 5/8-11 in Thread Size, Grade 8, Steel Material, Zinc Plated Finish
Mi Item #01592776
MFR #306062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex or Jam Nut - 5/8-11 in Thread Size, Grade 8, Steel Material, Zinc Plated Finish
Mi Item #01592776
MFR #306062

Mfr description
306062 5/8-11 GR8 HEX NUT ZC&YEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    5/8-11 in

Details

  • Finish Coating
    Zinc Plated
  • Grade
    Grade 8
  • Material
    Steel
  • Package Quantity
    50
  • Specifications
    ASME/ANSI B18.2.2-1987
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)