Motion
310065
Nylon Insert - Nylon Insert, Stainless Steel Material, Thread Size: 1/2-13 in
MI ITEM #01593195
MFR #310065
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Insert - Nylon Insert, Stainless Steel Material, Thread Size: 1/2-13 in
MI ITEM #01593195
MFR #310065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
310065 1/2-13 79NE 083 NYL.LOCK NUT

Specifications

  • Lock Nut Type
    Nylon Insert
  • Thread Size
    1/2-13 in
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Material
    Stainless Steel
  • Package Quantity
    100
  • Specifications
    IFI 100/107

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text