Motion
315010
Hex or Jam Nut - M10x1.5 Thread Size, Class 10, Steel Material, Zinc Plated Finish
Mi Item #01593240
MFR #315010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex or Jam Nut - M10x1.5 Thread Size, Class 10, Steel Material, Zinc Plated Finish
Mi Item #01593240
MFR #315010

Mfr description
315010 M10 HEX NUT GR.8 ZINC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    M10x1.5

Details

  • Finish Coating
    Zinc Plated
  • Grade
    Class 10
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    DIN 934-1987 CLASS 10
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)