Motion
315014
Hex or Jam Nut - M14x2 mm Thread Size, Class 10, Steel Material, Zinc Plated Finish
MI ITEM #01593244
MFR #315014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex or Jam Nut - M14x2 mm Thread Size, Class 10, Steel Material, Zinc Plated Finish
MI ITEM #01593244
MFR #315014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
315014 M14 HEX NUT GR.8 ZINC

Specifications

  • Thread Size
    M14x2 mm
  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Grade
    Class 10
  • Package Quantity
    100
  • Specifications
    DIN 934-1987 CLASS 10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text