Motion
341050
Spring Lock Washer, Size: 1/4", Material: Steel, Finish/Coating: Zinc Plated
Mi Item #01593253
MFR #341050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Lock Washer, Size: 1/4", Material: Steel, Finish/Coating: Zinc Plated
Mi Item #01593253
MFR #341050

Mfr description
341050 1/4 " LOCK WASHER ZINC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Inside Diameter
    0.2500 in
  • Size
    1/4 in

Details

  • Finish Coating
    Zinc Plated
  • Lock Washer Type
    Spring
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    ASME B18.21.1-1999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)