Motion
341100
Spring Lock Washer, Size: 5/16", Material: Steel, Finish/Coating: Zinc Plated
MI ITEM #01593256
MFR #341100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Lock Washer, Size: 5/16", Material: Steel, Finish/Coating: Zinc Plated
MI ITEM #01593256
MFR #341100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
341100 5/16 " LOCK WASHER ZINC

Specifications

  • Lock Washer Type
    Spring
  • Size
    5/16 in
  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • Specifications
    ASME B18.21.1-1999
  • Package Quantity
    100
  • Minimum Inside Diameter
    0.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text