Motion
341250
Spring Lock Washer, Size: 1/2", Material: Steel, Finish/Coating: Zinc Plated
MI ITEM #01593263
MFR #341250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Lock Washer, Size: 1/2", Material: Steel, Finish/Coating: Zinc Plated
MI ITEM #01593263
MFR #341250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
341250 1/2 " LOCK WASHER ZINC

Specifications

  • Lock Washer Type
    Spring
  • Size
    1/2 in
  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • Specifications
    ASME B18.21.1-1999
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text