1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRIGHTON BEST
341350
Spring Lock Washer, Size: 5/8", Material: Steel, Finish/Coating: Zinc Plated
MI ITEM #
01593267
MFR #
341350
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Washers
Lock Washers
BRIGHTON BEST 341350
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRIGHTON BEST
341350
Spring Lock Washer, Size: 5/8", Material: Steel, Finish/Coating: Zinc Plated
MI ITEM #
01593267
MFR #
341350
Mfr description
341350 5/8" GRADE 8 LOCK WASHER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Size
5/8 in
Details
Finish Coating
Zinc Plated
Lock Washer Type
Spring
Material
Steel
Package Quantity
100
Specifications
ASME B18.21.1-1999
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items