Motion
351400
Flat Washer, Material: Steel, Finish/Coating: Zinc Plated, Size: 3/4", Grade: Grade 8
MI ITEM #01593301
MFR #351400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Washer, Material: Steel, Finish/Coating: Zinc Plated, Size: 3/4", Grade: Grade 8
MI ITEM #01593301
MFR #351400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
351400 3/4" GRADE 8 FLAT WASHER

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • Size
    3/4 in
  • Grade
    Grade 8
  • Specifications
    ASME B18.21.1-1999
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text