Motion
352600
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Size: 1-1/4", System of Measurement: Inch
MI ITEM #01593311
MFR #352600
List Price$8.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Washer, Material: Steel, Finish/Coating: Black Oxide, Size: 1-1/4", System of Measurement: Inch
MI ITEM #01593311
MFR #352600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.48/each for your price

Overview

Mfr description
352600 1-1/4" USS FLAT WASHER BL.

Specifications

  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Size
    1-1/4 in
  • Specifications
    ASME B18.21.1-1999
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text