Overview
Mfr description
361040 M5 SPLIT L/W THRU-HARD ZINC
Specifications
- Lock Washer TypeSpring
- SizeM5
- MaterialSteel
- Finish CoatingZinc Plated
- System of MeasurementMetric
- SpecificationsDIN 127B
- Package Quantity100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data