Motion
361080
Spring Lock Washer, Size: M8, Material: Steel, Finish/Coating: Zinc Plated
MI ITEM #01593322
MFR #361080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Lock Washer, Size: M8, Material: Steel, Finish/Coating: Zinc Plated
MI ITEM #01593322
MFR #361080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
361080 M8 SPLIT LOCK WASHER

Specifications

  • Lock Washer Type
    Spring
  • Size
    M8
  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • System of Measurement
    Metric
  • Specifications
    DIN 127B
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text