Motion
361100
Spring Lock Washer, Size: M10, Material: Steel, Finish/Coating: Zinc Plated
MI ITEM #01593324
MFR #361100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Lock Washer, Size: M10, Material: Steel, Finish/Coating: Zinc Plated
MI ITEM #01593324
MFR #361100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
361100 M10 SPLIT LOCKWASHER

Specifications

  • Lock Washer Type
    Spring
  • Size
    M10
  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • System of Measurement
    Metric
  • Specifications
    DIN 127B
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text