Motion
361140
Spring Lock Washer, Size: M14, Material: Steel, Finish/Coating: Zinc Plated
MI ITEM #01593329
MFR #361140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Lock Washer, Size: M14, Material: Steel, Finish/Coating: Zinc Plated
MI ITEM #01593329
MFR #361140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
361140 M14

Specifications

  • Lock Washer Type
    Spring
  • Size
    M14
  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • System of Measurement
    Metric
  • Specifications
    DIN 127B
  • Package Quantity
    100
  • Minimum Inside Diameter
    M14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text