Motion
361160
Spring Lock Washer, Size: M16, Material: Steel, Finish/Coating: Zinc Plated
Mi Item #01593331
MFR #361160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Lock Washer, Size: M16, Material: Steel, Finish/Coating: Zinc Plated
Mi Item #01593331
MFR #361160

Mfr description
361160 M16 SPLIT LOCK WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    M16

Details

  • Finish Coating
    Zinc Plated
  • Lock Washer Type
    Spring
  • Material
    Steel
  • Package Quantity
    50
  • Specifications
    DIN 127B
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)