Motion
371060
Flat Washer, Material: Steel, Finish/Coating: Zinc Plated, Size: M6, System of Measurement: Metric
MI ITEM #01593340
MFR #371060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Washer, Material: Steel, Finish/Coating: Zinc Plated, Size: M6, System of Measurement: Metric
MI ITEM #01593340
MFR #371060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
371060 M6 HARD FLAT WASHER

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • Size
    M6
  • System of Measurement
    Metric
  • Specifications
    ANSI B-18.22M
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text