Motion
371160
Flat Washer, Material: Steel, Finish/Coating: Zinc Plated, Size: M16, System of Measurement: Metric
MI ITEM #01593351
MFR #371160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Washer, Material: Steel, Finish/Coating: Zinc Plated, Size: M16, System of Measurement: Metric
MI ITEM #01593351
MFR #371160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
371160 M16 HARD FLAT WASHER

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • Size
    M16
  • System of Measurement
    Metric
  • Specifications
    ANSI B-18.22M
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought