Motion
381150
Flat Washer, Material: Steel, Finish/Coating: Zinc Plated, Size: 3/8", System of Measurement: Inch
MI ITEM #01593363
MFR #381150
List Price$0.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Washer, Material: Steel, Finish/Coating: Zinc Plated, Size: 3/8", System of Measurement: Inch
MI ITEM #01593363
MFR #381150

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.24/each for your price

Overview

Mfr description
381150 3/8 " SAE FLAT WASHER ZINC

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • Size
    3/8 in
  • Specifications
    ASME B18.21.1-1999
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text