Motion
381450
Flat Washer, Material: Steel, Finish/Coating: Zinc Plated, Size: 7/8", System of Measurement: Inch
MI ITEM #01593377
MFR #381450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Washer, Material: Steel, Finish/Coating: Zinc Plated, Size: 7/8", System of Measurement: Inch
MI ITEM #01593377
MFR #381450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
381450 7/8 " SAE FLAT WASHER ZINC

Specifications

  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • Size
    7/8 in
  • Specifications
    ASME B18.21.1-1999
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text