1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRIGHTON BEST
381500
Flat Washer, Material: Steel, Finish/Coating: Zinc Plated, Size: 1", System of Measurement: Inch
MI ITEM #
01593379
MFR #
381500
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Washers
Flat Washers
BRIGHTON BEST 381500
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRIGHTON BEST
381500
Flat Washer, Material: Steel, Finish/Coating: Zinc Plated, Size: 1", System of Measurement: Inch
MI ITEM #
01593379
MFR #
381500
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
381500 1 " SAE FLAT WASHER ZINC
Specifications
Material
Steel
Finish Coating
Zinc Plated
Size
1 in
Specifications
ASME B18.21.1-1999
Package Quantity
50
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data