Motion
815025
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Class 8.8, 6 mm Diameter
MI ITEM #01593558
MFR #815025
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Class 8.8, 6 mm Diameter
MI ITEM #01593558
MFR #815025

Mfr description
815025 M6 X 50 1.00 HHCS GR.8 ZINC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    6 mm
  • Length
    50 mm
  • Thread Size
    M6x1

Details

  • Finish Coating
    Zinc Plated
  • Grade
    Class 8.8
  • Head Style
    Hex
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    DIN 931, Medium Carbon Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)