Specifications
Dimensions
- Diameter10 mm
- Length25 mm
- Thread SizeM10x1.5
Details
- Finish CoatingZinc Plated
- GradeClass 8.8
- Head StyleHex
- MaterialSteel
- Package Quantity100
- SpecificationsDIN 933, Medium Carbon Steel
- System of MeasurementMetric
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)