Overview
Mfr description
815319 M24 X 130 3.00 HHCS GR.8 ZINC
Specifications
- Diameter
- Thread SizeM24x3
- Thread Pitch TypeCoarse
- Thread DirectionRight Hand
- Length130 mm
- Head StyleHex
- MaterialSteel
- GradeClass 8.8
- Finish CoatingZinc Plated
- System of MeasurementMetric
- Package Quantity10
- SpecificationsDIN 931, Medium Carbon Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data