Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex or Jam Nut - #4-40 Thread Size, Steel Material, Plain Finish
MI ITEM #01593762
MFR #816010

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
816010 4/40 JAM SCREW

Specifications

  • Thread Size
    #4-40
  • Material
    Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Height
    5/64 in
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text