Motion
823152
Socket Cap Screw, Stainless Steel, Thread Size: M10x1.5, Length: 30mm, Flat Head, Hex Drive
Mi Item #01593983
MFR #823152
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Stainless Steel, Thread Size: M10x1.5, Length: 30mm, Flat Head, Hex Drive
Mi Item #01593983
MFR #823152

Mfr description
823152 M10 X 30 1.50 FHCS S/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    10 mm
  • Length  
    30 mm
  • Thread Size
    M10x1.5

Details

  • Head Style
    Flat
  • Material
    Stainless Steel
  • Package Quantity
    100
  • Specifications
    A2 Stainless Steel, DIN 7991
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)