Specifications
Dimensions
- Diameter10 mm
- Length40 mm
- Thread SizeM10x1.5
Details
- Head StyleFlat
- MaterialStainless Steel
- Package Quantity100
- SpecificationsA2 Stainless Steel, DIN 7991
- System of MeasurementMetric
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
Overview
Mfr description
823156 M10 X 40 1.50 FHCS S/S