Overview
Mfr description
830392 M10 X 60 MET HHCS S/S
Specifications
- Diameter
- Thread SizeM10x1.5
- Thread Pitch TypeCoarse
- Thread DirectionRight Hand
- Length60 mm
- Head StyleHex
- MaterialStainless Steel
- Finish CoatingPlain
- System of MeasurementMetric
- Package Quantity50
- Specifications18-8 Stainless Steel, DIN931, DIN933
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data