Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, 1/4 in Diameter
MI ITEM #01594697
MFR #440010

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
440010 1/4-20 X 1 L9 HHCS

Specifications

  • Diameter
  • Thread Size
    1/4-20 in
  • Thread Pitch Type
    Coarse
  • Thread Direction
    Right Hand
  • Length
    1 in
  • Head Style
    Hex
  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text