Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: 5/16-18", Length: 2", Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01594805
MFR #837211

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
837211 5/16-18 X 2 SHCS ZINC

Specifications

  • Diameter
  • Length
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • Thread Direction
    Right Hand
  • Thread Size
    5/16-18 in
  • Thread Pitch Type
    Coarse
  • Grade
    Type 2
  • Package Quantity
    100
  • Specifications
    ASTM B695-2000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text