Overview
Mfr description
450164 3/8-16 X 4-1/2 HHCS GRADE 8 ZINC
Specifications
- Diameter
- Thread Size3/8-16 in
- Thread Pitch TypeCoarse
- Thread DirectionRight Hand
- Length4-1/2 in
- Head StyleHex
- MaterialSteel
- GradeGrade 8
- Finish CoatingZinc Plated
- Package Quantity50
- SpecificationsANSI B18.2.1 1996, SAE J429
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data