Motion
450334/455334

BRIGHTON BEST
450334/455334

Cap Screw or Hex Bolt - Right Hand Thread Direction, Fine, Hex Head Style, Steel Material, Zinc Plated Finish, Grade 8, 1/2 in Diameter
MI ITEM #01595803
MFR #450334/455334
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRIGHTON BEST
450334/455334

Cap Screw or Hex Bolt - Right Hand Thread Direction, Fine, Hex Head Style, Steel Material, Zinc Plated Finish, Grade 8, 1/2 in Diameter
MI ITEM #01595803
MFR #450334/455334

Mfr description
450334 1/2-20 X 1 HHCS GRADE 8 ZINC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    1/2 in
  • Length
    1 in
  • Thread Size
    1/2-20 in

Details

  • Finish Coating
    Zinc Plated
  • Grade
    Grade 8
  • Head Style
    Hex
  • Material
    Steel
  • Package Quantity
    50
  • Specifications
    ANSI B18.2.1 1996, SAE J429
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)