Motion
451032
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Plain Finish, Grade 8, 1-1/4 in Diameter
Mi Item #01596342
MFR #451032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Plain Finish, Grade 8, 1-1/4 in Diameter
Mi Item #01596342
MFR #451032

Mfr description
451032 1-1/4-7 X 5 HHCS GRADE 8 BL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    1-1/4 in
  • Length
    5 in
  • Thread Size
    1-1/4 - 7 in

Details

  • Finish Coating
    Plain
  • Grade
    Grade 8
  • Head Style
    Hex
  • Material
    Steel
  • Package Quantity
    1
  • Specifications
    ANSI B18.2.1 1996, SAE J429
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)