Motion
460058
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Class 10.9, 8 mm Diameter
Mi Item #01596686
MFR #460058
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Class 10.9, 8 mm Diameter
Mi Item #01596686
MFR #460058

Mfr description
460058 M8 X 70 1.25 HHCS 10.9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    8 mm
  • Length
    70 mm
  • Thread Size
    M8x1.25

Details

  • Finish Coating
    Zinc Plated
  • Grade
    Class 10.9
  • Head Style
    Hex
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    DIN 931
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)