Motion
460133/466133

BRIGHTON BEST
460133/466133

Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Class 10.9, 12 mm Diameter
MI ITEM #01596743
MFR #460133/466133
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRIGHTON BEST
460133/466133

Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Class 10.9, 12 mm Diameter
MI ITEM #01596743
MFR #460133/466133

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
460133 M12 X 60 1.75 HHCS 10.9

Specifications

  • Diameter
  • Thread Size
    M12x1.75
  • Thread Pitch Type
    Coarse
  • Thread Direction
    Right Hand
  • Length
    60 mm
  • Head Style
    Hex
  • Material
    Steel
  • Grade
    Class 10.9
  • Finish Coating
    Zinc Plated
  • System of Measurement
    Metric
  • Package Quantity
    50
  • Specifications
    AS1110/ISO 4017/4014

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text