Motion
460158/466158

BRIGHTON BEST
460158/466158

Cap Screw or Hex Bolt - Right Hand Thread Direction, Hex Head Style, Steel Material, Zinc Plated Finish, Class 10.9, 16 mm Diameter
MI ITEM #01596768
MFR #460158/466158
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRIGHTON BEST
460158/466158

Cap Screw or Hex Bolt - Right Hand Thread Direction, Hex Head Style, Steel Material, Zinc Plated Finish, Class 10.9, 16 mm Diameter
MI ITEM #01596768
MFR #460158/466158

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
460158 M16 X 45 HHCS 10.9

Specifications

  • Diameter
  • Thread Direction
    Right Hand
  • Length
    45 mm
  • Head Style
    Hex
  • Material
    Steel
  • Grade
    Class 10.9
  • Finish Coating
    Zinc Plated
  • System of Measurement
    Metric
  • Package Quantity
    25
  • Specifications
    AS1110/ISO 4017/4014

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text