Motion
460232/466232

BRIGHTON BEST
460232/466232

Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Class 10.9, 20 mm Diameter
MI ITEM #01596831
MFR #460232/466232
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRIGHTON BEST
460232/466232

Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Class 10.9, 20 mm Diameter
MI ITEM #01596831
MFR #460232/466232

Mfr description
460232 M20 X 60 2.50 HHCS 10.9
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    20 mm
  • Length
    60 mm
  • Thread Size
    M20x2.5

Details

  • Finish Coating
    Zinc Plated
  • Grade
    Class 10.9
  • Head Style
    Hex
  • Material
    Steel
  • Package Quantity
    25
  • Specifications
    AS1110/ISO 4017/4014
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)