Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Zinc Plated Finish, Class 10.9, 20 mm Diameter
MI ITEM #01596850
MFR #460256

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
460256 M20 X 140 2.50 HHCS 10.9

Specifications

  • Diameter
  • Thread Size
    M20x2.5
  • Thread Pitch Type
    Coarse
  • Thread Direction
    Right Hand
  • Length
    140 mm
  • Head Style
    Hex
  • Material
    Steel
  • Grade
    Class 10.9
  • Finish Coating
    Zinc Plated
  • System of Measurement
    Metric
  • Package Quantity
    25
  • Specifications
    DIN 931

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text