Motion
531138
Socket Cap Screw, Steel, Thread Size: M8x1.25, Length: 20mm, Low Round Head, Hex Drive, Diameter: 8mm
MI ITEM #01596892
MFR #531138
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: M8x1.25, Length: 20mm, Low Round Head, Hex Drive, Diameter: 8mm
MI ITEM #01596892
MFR #531138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
531138 M8 X 20 1.25 LOW HEAD SHCS

Specifications

  • Diameter
  • Length
  • Head Style
    Low Round
  • Material
    Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • System of Measurement
    Metric
  • Thread Size
    M8x1.25
  • Thread Pitch Type
    Coarse
  • Grade
    Class 10.9
  • Package Quantity
    100
  • Specifications
    SIP 147

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text