Motion
531200
Socket Cap Screw, Steel, Thread Size: M10x1.5, Length: 30mm, Low Round Head, Hex Drive, Diameter: 10mm
Mi Item #01596906
MFR #531200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: M10x1.5, Length: 30mm, Low Round Head, Hex Drive, Diameter: 10mm
Mi Item #01596906
MFR #531200

Mfr description
531200 M10 X 30 1.50 LOW HEAD SHCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    10 mm
  • Length  
    30 mm
  • Thread Size
    M10x1.5

Details

  • Finish Coating
    Plain
  • Grade
    Class 10.9
  • Head Style
    Low Round
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    SIP 147
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)