Motion
532032
Socket Cap Screw, Steel, Thread Size: M4x0.7, Length: 25mm, Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01596988
MFR #532032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: M4x0.7, Length: 25mm, Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01596988
MFR #532032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
532032 M4 X 25 0.70 SHCS

Specifications

  • Diameter
  • Length
  • Head Style
    Round
  • Material
    Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • System of Measurement
    Metric
  • Thread Size
    M4x0.7
  • Thread Pitch Type
    Coarse
  • Grade
    Class 12.9
  • Package Quantity
    100
  • Specifications
    DIN 912/ISO 898-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text