Overview
Mfr description
532058 M5 X 25 0.80 SHCS
Specifications
- Diameter
- Length
- Head StyleRound
- MaterialSteel
- Finish CoatingPlain
- Thread DirectionRight Hand
- System of MeasurementMetric
- Thread SizeM5x0.8
- Thread Pitch TypeCoarse
- GradeClass 12.9
- Package Quantity100
- SpecificationsDIN 912/ISO 898-1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data