Motion
532108
Socket Cap Screw, Steel, Thread Size: M8x1.25, Length: 12mm, Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01597074
MFR #532108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Cap Screw, Steel, Thread Size: M8x1.25, Length: 12mm, Round Head, Hex Drive, Coarse Thread Pitch
MI ITEM #01597074
MFR #532108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter  
    8 mm
  • Length  
    12 mm
  • Thread Size
    M8x1.25

Details

  • Finish Coating
    Plain
  • Grade
    Class 12.9
  • Head Style
    Round
  • Material
    Steel
  • Package Quantity
    100
  • Specifications
    DIN 912/ISO 898-1
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse

Overview

Mfr description
532108 M8 X 12 1.25 SHCS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought