Specifications
Dimensions
- Diameter8 mm
- Length4.5, 25 mm
- Thread SizeM8x1.25
Details
- Finish CoatingPlain
- GradeClass 12.9
- Head StyleRound
- MaterialSteel
- Package Quantity100
- SpecificationsDIN 912/ISO 898-1
- System of MeasurementMetric
- Thread DirectionRight Hand
- Thread Pitch TypeCoarse
Overview
Mfr description
532114 M8 X 25 1.25 SHCS